Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coaxial Connector, BNC Male, RG-6 Cable

  • Mfr # VT-RG179-50

  • Zoro # G0214300


product price: $13.59
/ea

Key Features

Maximum Impedance
75 ohm
Installation Method
Compression
Color
Black
Sub-Category
Coaxial
Cable Type
RG-179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-RG179-50
Zoro #
G0214300
UPC #
814850018210
Country of Origin
Taiwan, Province of China

Dimensions

Size
50 ft

Details

Item
Coaxial Cable
Maximum Impedance
75 ohm
Installation Method
Compression
Color
Black
Sub-Category
Coaxial
Cable Type
RG-179
Connection
BNC Male
Impedance
75 ohm
Hz
0 to 1 GHz
Maximum Frequency
1 GHz
Compatible Coaxial Cable Type
RG-179
Product Type
Connector
Connector Type
BNC
Gender
Male

Description

Coaxial Cable, Gender Male, Product Type Connector, Color Black, Installation Method Compression, Compatible Coaxial Cable Type RG-179, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.