Coaxial Crimp Connector, BNC Female, PK10
Mfr # VT-BNC-CRMP-FL10
Zoro # G6268013
product price: $16.15
/pk 10, $1.61/eaKey Features
Cable Type
RG-59
Impedance
75 ohm
Size
1 in
Hz
0 to 1 GHz
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT-BNC-CRMP-FL10
Zoro #
G6268013
UPC #
814850010054
Country of Origin
China
Dimensions
Size
1 in
Manufacturers Warranty Length
3 yr
Details
Item
Coaxial Crimp Connector
Cable Type
RG-59
Impedance
75 ohm
Hz
0 to 1 GHz
Color
Silver
Connection
BNC Female
Installation Method
Crimp-On
Gender
Female
Maximum Frequency
1 GHz
Product Type
Connector
Maximum Impedance
75 ohm
Compatible Coaxial Cable Type
RG-59
Finish
Chrome Plated
Description
Coaxial Crimp Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.