Zoro Homepage

Coaxial T Connector, RG-59 Cable, PK10

  • Mfr # VT-BNC-T-1M10

  • Zoro # G6250181


product price: $16.45
/pk 10, $1.65/ea

Key Features

Color
Silver
Hz
0 to 1 GHz
Installation Method
Crimp-On
Size
1 in
Cable Type
RG-59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-BNC-T-1M10
Zoro #
G6250181
UPC #
814850010139
Country of Origin
China

Dimensions

Size
1 in
Manufacturers Warranty Length
3 yr

Details

Item
Coaxial T Connector
Color
Silver
Hz
0 to 1 GHz
Installation Method
Crimp-On
Cable Type
RG-59
Impedance
75 ohm
Connection
BNC Female, BNC Male
Finish
Chrome Plated
Compatible Coaxial Cable Type
RG-59
Gender
Male
Maximum Frequency
1 GHz
Maximum Impedance
75 ohm
Product Type
Connector

Description

Coaxial T Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.