Coaxial Twist Connector, BNC Male, PK10

  • Mfr # VT-BNC-TWST-RG610

  • Zoro # G6273939


product price:  $16.29
/pk 10, $1.63/ea

Key Features

Hz
0 to 1 GHz
Installation Method
Twist-On
Connection
BNC Male
Impedance
75 ohm
Cable Type
RG-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-BNC-TWST-RG610
Zoro #
G6273939
UPC #
814850010177
Country of Origin
China

Dimensions

Size
1 in
Manufacturers Warranty Length
3 yr

Details

Item
Coaxial Twist Connector
Hz
0 to 1 GHz
Installation Method
Twist-On
Connection
BNC Male
Impedance
75 ohm
Cable Type
RG-6
Color
Silver
Maximum Impedance
75 ohm
Finish
Chrome Plated
Maximum Frequency
1 GHz
Product Type
Connector
Compatible Coaxial Cable Type
RG-6
Gender
Male

Description

Coaxial Twist Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Twist-On, Compatible Coaxial Cable Type RG-6, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.