Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT-TH2KT41TB-2
Zoro #
G6289987
UPC #
814850012874
Country of Origin
China
Dimensions
DVR Width
10 in
DVR Depth
10 in
DVR Height
2 in
Camera Length
6 1/8 in
Focal Length
2.80mm
Hard Drive Size
1 TB
Camera Height
3 1/2 in
Camera Width
3 1/4 in
Manufacturers Warranty Length
3 yr
Recorder Width
10 in
Recorder Depth
10 in
Recorder Height
2 in
Maximum Focal Length
2.8 mm
Description
Digital Video Recorder Kit, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 1080p, Camera Operating Voltage 12V DC, Internal Memory Capacity 1 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 92.8 Degrees , Camera Diameter Not Applicable, Camera Height 3 1/2 in, Camera Length 6 1/8 in, Camera Pixels 1920 x 1080, Camera Width 3 1/4 in, Color Display Color, Features Supporting HD-TVI/AHD/CVI/960H Cameras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.