Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT-TH2KT41TD
Zoro #
G6245342
UPC #
814850011761
Country of Origin
Unknown
Dimensions
Hard Drive Size
1 TB
Camera Width
2-1/2"
DVR Height
2"
Camera Length
3-1/4"
Camera Diameter
4-37/64"
DVR Width
10"
DVR Depth
10"
Focal Length
3.60mm
Camera Height
3-37/64"
Description
Digital Video Recorder Kit, Fixed, Cable Type Coaxial, Camera Height 3-37/64 In., Camera Length 3-1/4 In., Camera Resolution 1920 x 1080, Camera Voltage 12VDC, Camera Width 2-1/2 In., Camera Diameter 4-37/64 In., DVR Depth 10 In., DVR Height 2 In., DVR Width 10 In., Focal Length 3.60mm, For Use With Mfr. No. VT-TJB03, Format Type PAL/NTSC, 1 TB Hard Drive Size, Includes (4) Dome Cameras, DVR, Power Supply, Fixed Lens, Min. Light Level 0 Lux (IR On), Mount Ceiling, Surface, or Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.