Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Video Recorder Pack , TVI

  • Mfr # VT-THB5CKTFE-2

  • Zoro # G3970890


product price: $384.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. VT-TJB01, VT-TJB07, VT-TJB08
Lens
Fixed
Display
Color
Mount
Ceiling, or Wall, Surface
Type
Bullet Camera 4-Pack with Power Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-THB5CKTFE-2
Zoro #
G3970890
UPC #
00810023212300
Country of Origin
China

Dimensions

Maximum Focal Length
2.8 mm

Details

Item
Digital Video Recorder Pack
For Use With
Mfr. No. VT-TJB01, VT-TJB07, VT-TJB08
Lens
Fixed
Display
Color
Mount
Ceiling, or Wall, Surface
Type
Bullet Camera 4-Pack with Power Supply
Camera Design
Bullet
Lens Type
Fixed
Camera Operating Voltage
12V DC
Camera Resolution
5MP
Maximum Viewing Angle
92.8 Degrees
Number of Cameras Included
4
Color Display
Color

Description

Digital Video Recorder Pack, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity Not Applicable, Components Included Power Supply, Remote Control, Maximum Viewing Angle 92.8 Degrees , Color Display Color, Lens Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.