Zoro Homepage

IP Camera, Fixed, RJ45, Color Display

  • Mfr # VTC-TNT8FEA-2

  • Zoro # G822705890


product price: $283.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTC-TNT8FEA-2
Zoro #
G822705890
UPC #
814850015813
Country of Origin
China

Description

IP Camera, Camera Design Turret, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 1080P, 480 x 240, 4MP, 6MP, 720P, 8MP, CIF, D1, VGA, Compatible Connector RJ45, Maximum Viewing Angle 124 Degrees , Minimum Viewing Angle 19.3 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 100 ft, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.