Zoro Homepage

Flying Power Lead, Rubber, 2.1mm Plug, Blk

  • Mfr # VT-ME1724101

  • Zoro # G0214249


product price: $5.89
/ea

Key Features

Fits
Cameras
Color
Black
Overall Height
36 in
Material
Rubber
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-ME1724101
Zoro #
G0214249
UPC #
814850013437
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
36 in
Width
1/2 in
Length
36 in
Height
4 in
Manufacturers Warranty Length
3 yr
Overall Depth
36 in
Overall Width
1/2 in

Details

Item
Flying Power Lead
Fits
Cameras
Color
Black
Material
Rubber
Mounting
Surface
Function
2.1 mm Plug
Body Material
Rubber
Power Source
Cable
Compatible Surveillance Equipment
Digital CCTV Cameras
Product Type
Flying Power Lead
Compatible with Series
Vitek

Description

Flying Power Lead, Product Type Flying Power Lead, Compatible Surveillance Equipment Digital CCTV Cameras, Compatible with Series Vitek, Color Black, Manufacturers Warranty Length 3 yr, Material Rubber, Overall Depth 36 in, Overall Height 36 in, Overall Width 1/2 in, Power Source Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.