Zoro Homepage

Junction Box, Alum, Charcoal, 5 11/64 in L

  • Mfr # VT-TJB04-B

  • Zoro # G3970577


product price: $22.99
/ea

Key Features

Height
1 19/32 in
Color
Gray
Material
Aluminum
Width
2 15/64 in
Length
5 11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TJB04-B
Zoro #
G3970577
UPC #
00810023212478
Country of Origin
China

Dimensions

Height
1 19/32 in
Width
2 15/64 in
Length
5 11/64 in
Overall Depth
5 1/8 in
Overall Width
4 3/4 in
Manufacturers Warranty Length
3 yr
Overall Height
1 3/4 in

Details

Item
Junction Box
Color
Gray
Material
Aluminum
Features
Cable Management
Mounting
Junction Box
Includes
Template
Fits
Turret Cameras
For Use With
Mfr. No. VTC-T4B4HR2MD
Includes Mounting Hardware
Yes
Compatible with Series
Transcendent
Compatible Camera Design
Turret
Compatible with Manufacturer Model Number
VTC-T4B4HR2MD
Compatible Manufacturer Part Number
VTC-T4B4HR2MD
Compatible Manufacturer Model Number
VTC-T4B4HR2MD
For Use With Mfr. Model Number
VTC-T4B4HR2MD
Compatible with Manufacturer Model No.
VTC-T4B4HR2MD
Compatible with Mfr. Model No.
VTC-T4B4HR2MD
For Use with Mfr Model Number
VTC-T4B4HR2MD
Compatible Pump Manufacturer Part Number
VTC-T4B4HR2MD
Compatible Mfr. Model Number
VTC-T4B4HR2MD

Description

Junction Box, Overall Height 1 3/4 in, Overall Depth 5 1/8 in, Compatible with Manufacturer Model Number VTC-T4B4HR2MD, Overall Width 4 3/4 in, Compatible with Series Transcendent, Includes Template, Color Gray, Compatible Camera Design Turret, Features Cable Management, Includes Mounting Hardware Yes, Manufacturers Warranty Length 3 yr, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.