Junction Box, Aluminum, Ivory
Mfr # VT-TJB-F1
Zoro # G3971076
product price: $26.89
/eaKey Features
Color
Ivory
Material
Aluminum
Mounting
Junction Box
For Use With
Mfr. No. VTD-TND6FP
Includes
Foam Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT-TJB-F1
Zoro #
G3971076
UPC #
00810023212560
Country of Origin
China
Details
Item
Junction Box
Color
Ivory
Material
Aluminum
Mounting
Junction Box
For Use With
Mfr. No. VTD-TND6FP
Includes
Foam Insert
Fits
Panoramic Cameras
Features
Cable Management
Compatible with Manufacturer Model Number
VTD-TND6FP
Mount Type
Screws
Includes Mounting Hardware
Yes
Compatible Camera Design
Dome
Compatible with Series
Transcendent
Compatible Manufacturer Part Number
VTD-TND6FP
Compatible Manufacturer Model Number
VTD-TND6FP
For Use With Mfr. Model Number
VTD-TND6FP
Compatible with Manufacturer Model No.
VTD-TND6FP
Compatible with Mfr. Model No.
VTD-TND6FP
For Use with Mfr Model Number
VTD-TND6FP
Compatible Pump Manufacturer Part Number
VTD-TND6FP
Compatible Mfr. Model Number
VTD-TND6FP
Description
Junction Box, Mount Type Screws, Compatible with Manufacturer Model Number VTD-TND6FP, Compatible with Series Transcendent, Includes Foam Insert, Color Ivory, Compatible Camera Design Dome, Features Cable Management, Includes Mounting Hardware Yes, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.