Zoro Homepage

Junction Box, Charcoal, 1 37/64 in L

  • Mfr # VT-TJB01B

  • Zoro # G3971776


product price: $22.99
/ea

Key Features

Height
1 9/16 in
Color
Gray
Material
Aluminum
Width
6 3/32 in
Length
1 37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TJB01B
Zoro #
G3971776
UPC #
00810023212454
Country of Origin
China

Dimensions

Height
1 9/16 in
Width
6 3/32 in
Length
1 37/64 in
Depth
1 37/64 in
Overall Height
1 5/8 in
Overall Depth
1 5/8 in
Overall Width
5 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
Junction Box
Color
Gray
Material
Aluminum
Features
Cable Management
For Use With
Bullet Cameras
Mounting
Junction Box
Includes
Foam Insert
Fits
Bullet Cameras, Turret Cameras
Includes Mounting Hardware
Yes
Mount Type
Screws
Compatible with Manufacturer Model Number
VTC-THB2RMS, VTC-THB5R3, VTC-THT2RMS, VTC-THT5R3
Compatible with Series
Transcendent
Compatible Camera Design
Bullet, Turret
Compatible Manufacturer Part Number
VTC-THB2RMS, VTC-THB5R3, VTC-THT2RMS, VTC-THT5R3
Compatible Manufacturer Model Number
VTC-THB2RMS, VTC-THB5R3, VTC-THT2RMS, VTC-THT5R3
For Use With Mfr. Model Number
VTC-THB2RMS, VTC-THB5R3, VTC-THT2RMS, VTC-THT5R3
Compatible with Manufacturer Model No.
VTC-THB2RMS, VTC-THB5R3, VTC-THT2RMS, VTC-THT5R3
Compatible with Mfr. Model No.
VTC-THB2RMS, VTC-THB5R3, VTC-THT2RMS, VTC-THT5R3
For Use with Mfr Model Number
VTC-THB2RMS, VTC-THB5R3, VTC-THT2RMS, VTC-THT5R3
Compatible Pump Manufacturer Part Number
VTC-THB2RMS, VTC-THB5R3, VTC-THT2RMS, VTC-THT5R3
Compatible Mfr. Model Number
VTC-THB2RMS, VTC-THB5R3, VTC-THT2RMS, VTC-THT5R3

Description

Junction Box, Mount Type Screws, Overall Height 1 5/8 in, Overall Depth 1 5/8 in, Compatible Mfr. Model Number VTC-THB2RMS, VTC-THB5R3, VTC-THT2RMS, VTC-THT5R3, Overall Width 5 3/4 in, Compatible with Series Transcendent, Includes Foam Insert, Color Gray, Compatible Camera Design Bullet, Turret, Features Cable Management, Includes Mounting Hardware Yes, Manufacturers Warranty Length 3 yr, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.