Zoro Homepage

Monitor, Surveillance, 22

  • Mfr # VTM-TLM22B

  • Zoro # G712845682


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Pixels
1920 x 1080
Display Screen Type
TFT LED
Output Type
BNC, HDMI, VGA
Minimum Operating Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTM-TLM22B
Zoro #
G712845682
UPC #
00814850011891
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Depth
1 7/8 in
Overall Width
20 in
Diagonal Screen Size
22 in
Overall Height
12 in

Details

Item
Monitor
Pixels
1920 x 1080
Display Screen Type
TFT LED
Output Type
BNC, HDMI, VGA
Minimum Operating Temperature
32 Degrees F
Standards
NDAA
Includes
Remote Control
Weight
7.72 lb
Resolution
1080p
Input Type
BNC, HDMI, VGA
Maximum Operating Temperature
104 Degrees F
Maximum Viewing Angle
178 Degrees
Power Consumption
25 W

Description

Monitor, Diagonal Screen Size 22 in, Display Screen Type TFT LED, Resolution 1080p, Input Type BNC, HDMI, VGA, Includes Remote Control, Manufacturers Warranty Length 3 yr, Maximum Operating Temperature 104 Degrees F, Maximum Viewing Angle 178 Degrees , Minimum Operating Temperature 32 Degrees F, Output Type BNC, HDMI, VGA, Overall Depth 1 7/8 in, Overall Height 12 in, Overall Width 20 in, Pixels 1920 x 1080, Power Consumption 25 W, Standards NDAA, Weight 7.72 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.