Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Varifocal Turret Camera, 5 MP

  • Mfr # VTC-T4T3HR5MD

  • Zoro # G201059590


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Includes
Drill Template, Mounting Hardware, Screws
Resolution
5MP
Features
Auto White Balance
Display
Black and White; Color
Min. Light Level (Lux)
0.0 lux (IR On), 0.001 lux Black/White, 0.1 lux Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTC-T4T3HR5MD
Zoro #
G201059590
UPC #
00810023215844
Country of Origin
China

Dimensions

Height (In.)
2 31/32 in
Dia. (In.)
11 17/100 in
Depth (In.)
3 1/16 in
Length (In.)
3 1/16 in
Focal Length (mm)
2.7 to 13.5 mm
Width (In.)
2 31/32 in
IR Illuminator Wavelength
850 nm
Maximum Focal Length
13.5 mm
Minimum Focal Length
2.7 mm
Overall Diameter
11 1/8 in
Overall Height
3 in

Details

Item
Motorized Varifocal Turret Camera
Includes
Drill Template, Mounting Hardware, Screws
Resolution
5MP
Features
Auto White Balance
Display
Black and White; Color
Min. Light Level (Lux)
0.0 lux (IR On), 0.001 lux Black/White, 0.1 lux Color
Illumination
Yes
Detection Range
0 to 135 ft
Luminance Factor
0 lux (IR On), 0.001 lux (B/W), 0.1 lux (Color)
Pixels
2592 x 1944
Digital Video Camera Image Sensor
1/2.8 CMOS
Exposure Conditions
14 Degrees to 122 Degrees F
Type
Indoor/Outdoor
IP Rating
IP66
Voltage
12V DC
Scanning
Progressive
Day/Night Capable
Day/Night
Standards
NDAA Compliant
Indoor/Outdoor
Indoor, Outdoor
Lens
Varifocal
For Use With
VT-TJB04, VT-TR4K, VT-TR4VPK
Camera Body Color
White
Construction
Aluminum
S/N Ratio (dB)
Greater Than 50
Line Resolution
5 MP
Power Consumption
6.5 W
Camera Design
Turret
Night Capable
Day and Night
Lens Type
Varifocal
Indoor/Outdoor Usage
Indoor, Outdoor
Body Color
White
Color Display
Black and White, Color
Image Sensor
1/2.8 CMOS
S/N Ratio
More than 50dB
Output Type
No Outputs Included
Minimum Operating Temperature
14 Degrees F
Maximum Detection Distance
135 ft
Resistance Properties
Weather Resistant
Maximum Operating Temperature
122 Degrees F
Minimum Light Level
0.001 lux
Input Type
No Inputs Included
Operating Voltage
12V DC

Description

Motorized Varifocal Turret Camera, Body Color White, Maximum Focal Length 13.5 mm, Minimum Focal Length 2.7 mm, Camera Design Turret, Color Display Black and White, Color, Maximum Detection Distance 135 ft, Features Auto White Balance, Lens Type Varifocal, Resolution 5MP, For Use With VT-TJB04, VT-TR4K, VT-TR4VPK, Image Sensor 1/2.8 CMOS, Includes Drill Template, Mounting Hardware, Screws, Pixels 2592 x 1944, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.