Zoro Homepage

Pedestal Mount, Aluminum, Ivory

  • Mfr # VT-TPDM-F

  • Zoro # G3970209


product price: $30.99
/ea

Key Features

Height
10 in
Color
Ivory
Material
Aluminum
Includes
Anchors, Mounting Screws
For Use With
Mfr. No. VTD-TND6FP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TPDM-F
Zoro #
G3970209
UPC #
00810023212546
Country of Origin
China

Dimensions

Height
10 in
Overall Height
10 in

Details

Item
Pedestal Mount
Color
Ivory
Material
Aluminum
Includes
Anchors, Mounting Screws
For Use With
Mfr. No. VTD-TND6FP
Mounting
Ceiling
Fits
Panoramic Cameras
Compatible with Series
Transcendent
Compatible with Manufacturer Model Number
VTD-TND6FP
Includes Mounting Hardware
Yes
Compatible Camera Design
Dome
Mount Type
Screws
Compatible Manufacturer Part Number
VTD-TND6FP
Compatible Manufacturer Model Number
VTD-TND6FP
For Use With Mfr. Model Number
VTD-TND6FP
Compatible with Manufacturer Model No.
VTD-TND6FP
Compatible with Mfr. Model No.
VTD-TND6FP
For Use with Mfr Model Number
VTD-TND6FP
Compatible Pump Manufacturer Part Number
VTD-TND6FP
Compatible Mfr. Model Number
VTD-TND6FP

Description

Pedestal Mount, Mount Type Screws, Overall Height 10 in, Compatible with Manufacturer Model Number VTD-TND6FP, Mounting Location Ceiling, Compatible with Series Transcendent, Includes Anchors, Mounting Screws, Color Ivory, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.