Zoro Homepage

Pedestal/Pendant Mount, Aluminum, Ivory

  • Mfr # VT-TPDM-2

  • Zoro # G3972528


product price: $30.79
/ea

Key Features

Height
10 in
Color
Ivory
Material
Aluminum
Mounting
Ceiling
Includes
Foam Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TPDM-2
Zoro #
G3972528
UPC #
00810023212638
Country of Origin
China

Dimensions

Height
10 in
Overall Height
10 in
Manufacturers Warranty Length
3 yr

Details

Item
Pedestal/Pendant Mount
Color
Ivory
Material
Aluminum
Mounting
Ceiling
Includes
Foam Insert
For Use With
Mfr. No. VT-TJB01
Fits
Turret Cameras
Compatible Camera Design
Turret
Indoor/Outdoor Usage
Outdoor
Mount Type
Screws
Includes Mounting Hardware
Yes
Compatible with Manufacturer Model Number
VT-TJB01
Compatible Manufacturer Part Number
VT-TJB01
Compatible Manufacturer Model Number
VT-TJB01
For Use With Mfr. Model Number
VT-TJB01
Compatible with Manufacturer Model No.
VT-TJB01
Compatible with Mfr. Model No.
VT-TJB01
For Use with Mfr Model Number
VT-TJB01
Compatible Pump Manufacturer Part Number
VT-TJB01
Compatible Mfr. Model Number
VT-TJB01

Description

Pedestal/Pendant Mount, Mount Type Screws, Overall Height 10 in, Compatible with Manufacturer Model Number VT-TJB01, Mounting Location Ceiling, Includes Foam Insert, Color Ivory, Compatible Camera Design Turret, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Outdoor, Manufacturers Warranty Length 3 yr, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.