Zoro Homepage

PoE Switch, Camera Inputs 16, Load 250W

  • Mfr # VT-16P250WS

  • Zoro # G0213731


product price: $485.99
/ea
Free Shipping & Returns

Key Features

For Use With
IP Security Cameras
Camera Inputs
16
Includes
AC Power Cord, Installation Disc, Rack Ears, Rubber Feet
Color
Gray
Mounting
Rack, Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-16P250WS
Zoro #
G0213731
UPC #
814850011761
Country of Origin
China

Dimensions

Width
8 in
Length
17 1/2 in
Depth
8 in
Height
1 3/4 in
Overall Depth
8 in
Overall Width
8 in
Overall Height
1 3/4 in

Details

For Use With
IP Security Cameras
Item
PoE Switch
Camera Inputs
16
Includes
AC Power Cord, Installation Disc, Rack Ears, Rubber Feet
Color
Gray
Mounting
Rack, Table
Input Voltage
100/240V AC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Features
Status Indicator, Surge Protection
Standards
CE, FCC
Load Capacity
250W
Output Voltage
48 to 52V DC
Material
Steel
Product Type
PoE Switch
Input Type
(16) Port Web Smart PoE
Maximum Input Voltage
100/240V AC
Number of IP Camera Inputs
16

Description

PoE Switch, Product Type PoE Switch, Number of IP Camera Inputs 16, Maximum Input Voltage 100/240V AC, Mounting Location Rack, Desktop, Color Gray, Features Status Indicator, Surge Protection, Includes AC Power Cord, Installation Disc, Rack Ears, Rubber Feet, Input Type (16) Port Web Smart PoE, Material Steel, Overall Depth 8 in, Overall Height 1 3/4 in, Overall Width 8 in, Standards CE, FCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.