Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, Output 12VDC, VA Rating 12

  • Mfr # VT-12VDC-1000S

  • Zoro # G0214072


product price: $13.75
/ea

Key Features

Color
Black
Output Voltage
12V DC
Input Voltage
100/240V AC
Overall Height
2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-12VDC-1000S
Zoro #
G0214072
UPC #
814850014649
Country of Origin
China

Dimensions

Overall Height
2 in
Width
1 1/2 in
Depth
1 1/2 in
Length
3 in
Height
2 in
Size
3 in
Manufacturers Warranty Length
3 yr
Overall Depth
1 1/2 in
Overall Width
1 1/2 in

Details

Item
Power Supply
Color
Black
Output Voltage
12V DC
Input Voltage
100/240V AC
Material
Plastic
VA Rating
12 VA
Characteristics
Center Positive Plug
Includes
6 ft Cord, Center Positive Plug
For Use With
CCTV Cameras
Standards
CEC Approved, FCC Approved, UL Listed
Body Material
plastic
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Number of Channels
1
Features
Regulated, Slim Design to Maximize Space on Power Strips
Input Type
No Inputs Included
Output Type
No Outputs Included
Minimum Operating Temperature
32 Degrees F
Maximum Output Voltage
12V DC
Maximum Operating Temperature
104 Degrees F

Description

Power Supply, Number of Channels 1, Overall Height 2 in, Overall Width 1 1/2 in, Overall Depth 1 1/2 in, VA Rating 12 VA, Maximum Output Voltage 12V DC, For Use With CCTV Cameras, Input Type No Inputs Included, Output Type No Outputs Included, Color Black, Features Regulated, Slim Design to Maximize Space on Power Strips, Includes 6 ft Cord, Center Positive Plug, Manufacturers Warranty Length 3 yr, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.