Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, Output 12VDC, VA Rating 360

  • Mfr # VT-1230A-D18

  • Zoro # G0214188


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Output Voltage
12V DC
Input Voltage
110/220V AC
Overall Height
10 1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-1230A-D18
Zoro #
G0214188
UPC #
814850014205
Country of Origin
China

Dimensions

Overall Height
10 1/4 in
Width
3 5/32 in
Depth
3 5/32 in
Length
10 41/64 in
Size
11 in
Height
10 1/4 in
Overall Depth
3 1/8 in
Overall Width
10 5/8 in

Details

Item
Power Supply
Color
Ivory
Output Voltage
12V DC
Input Voltage
110/220V AC
Material
Steel
VA Rating
40 VA
Characteristics
(4) to (18) Output Terminal Strip Connection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Body Material
Steel
Standards
UL Listed
For Use With
CCTV Cameras
Number of Channels
18
Includes
(18) Output Terminal Strip Connections
Features
Lock on Power Outlet Screw, PTC Resettable Fuse
Input Type
No Inputs Included
Maximum Input Voltage
110/220V AC
Output Type
No Outputs Included
Maximum Output Voltage
12V DC

Description

Power Supply, Number of Channels 18, Overall Height 10 1/4 in, Overall Width 10 5/8 in, Overall Depth 3 1/8 in, VA Rating 40 VA, Maximum Input Voltage 110/220V AC, Maximum Output Voltage 12V DC, For Use With CCTV Cameras, Input Type No Inputs Included, Output Type No Outputs Included, Color Ivory, Features Lock on Power Outlet Screw, PTC Resettable Fuse, Includes (18) Output Terminal Strip Connections, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.