Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, Output 24VAC, VA Rating 20

  • Mfr # VT-24VAC/20

  • Zoro # G0214230


product price: $15.49
/ea

Key Features

Color
Black
Output Voltage
24V AC
Input Voltage
120V AC
Overall Height
2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-24VAC/20
Zoro #
G0214230
UPC #
814850013413
Country of Origin
China

Dimensions

Overall Height
2 in
Width
2 in
Depth
2 in
Height
2 in
Length
3 in
Size
3 in
Manufacturers Warranty Length
3 yr
Overall Depth
2 in
Overall Width
2 in

Details

Item
Power Supply
Color
Black
Output Voltage
24V AC
Input Voltage
120V AC
Material
Plastic
VA Rating
20 VA
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
UL Listed
For Use With
CCTV Cameras
Body Material
plastic
Characteristics
Terminal Strip Connection
Number of Channels
1
Features
LED Status Indicator, Lock on Power Outlet Screw, Terminal Strip Connection
Input Type
No Inputs Included
Maximum Input Voltage
120V AC
Output Type
No Outputs Included
Maximum Output Voltage
24V AC

Description

Power Supply, Number of Channels 1, Overall Height 2 in, Overall Width 2 in, Overall Depth 2 in, VA Rating 20 VA, Maximum Input Voltage 120V AC, Maximum Output Voltage 24V AC, For Use With CCTV Cameras, Input Type No Inputs Included, Output Type No Outputs Included, Color Black, Features LED Status Indicator, Lock on Power Outlet Screw, Terminal Strip Connection, Manufacturers Warranty Length 3 yr, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.