Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveillance Camera, Fixed Lens, White

  • Mfr # VTD-THD16R2F-2

  • Zoro # G201860240


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Dia. (In.)
4 57/100 in
Depth (In.)
3 37/64 in
Exposure Conditions
-4 Degrees to 122 Degrees F
Min. Light Level (Lux)
0.001 lux@F1.2 (Color), AGC ON (Black/White) 0 lux (IR On)
Focal Length (mm)
2.8 mm, 3.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTD-THD16R2F-2
Zoro #
G201860240
UPC #
00810023214311
Country of Origin
China

Dimensions

Dia. (In.)
4 57/100 in
Depth (In.)
3 37/64 in
Focal Length (mm)
2.8 mm, 3.6 mm
Height (In.)
3 37/64 in
IR Illuminator Wavelength
850 nm
Width (In.)
4 9/16 in
Length (In.)
4 9/16 in
Maximum Focal Length
3.6 mm
Overall Diameter
4 5/8 in
Minimum Focal Length
2.8 mm
Overall Height
3 5/8 in

Details

Item
Surveillance Camera
Exposure Conditions
-4 Degrees to 122 Degrees F
Min. Light Level (Lux)
0.001 lux@F1.2 (Color), AGC ON (Black/White) 0 lux (IR On)
Luminance Factor
0 lux (with IR On), 0.001 lux@F1.2 (Color), AGC ON (Black/White)
Includes
Drill Template, Mounting Hardware, Screws
Features
3D-DNR Noise Reduction, Advanced Starlight Technology Offers Dramatically Higher Sensitivity to Light Producing Color Images in Very Dark Night Scenes, IP67 Weather Resistance + IK10, Over 1500 ft. HD Video Transmission, True Wide Dynamic Range (WDR)
Day/Night Capable
Day/Night
Type
Indoor/Outdoor
Detection Range
0 to 65 ft
Scanning
Progressive
For Use With
VT-TCNMT, VT-TFMT-S, VT-TJB03A, VT-TPLMT, VT-TR4K, VT-TR4VPK, VT-TWMT-3
Indoor/Outdoor
Indoor, Outdoor
Display
Color
Power Consumption
120 mA (IR Off), 480 mA (IR On)
Construction
Aluminum
Illumination
Yes
Pixels
1920 x 1080
Camera Body Color
White
S/N Ratio (dB)
Greater than 52
Lens
Fixed
Digital Video Camera Image Sensor
1/2.8 CMOS
Line Resolution
2.1 MP
Voltage
12V DC
Color Display
Color
IP Rating
IP67
Resolution
2MP
Maximum Detection Distance
65 ft
Lens Type
Fixed
Maximum Operating Temperature
122 Degrees F
Camera Design
Dome
Resistance Properties
Weather Resistant
Body Color
White
Output Type
AHD, CVBS, CVI, TVI
Standards
NDAA Compliant
Input Type
No Inputs Included
Indoor/Outdoor Usage
Indoor, Outdoor
S/N Ratio
More than 52dB
Minimum Light Level
0 lux
Minimum Operating Temperature
-4 Degrees F
Night Capable
Day and Night
Image Sensor
1/2.8 CMOS
Operating Voltage
12V DC

Description

Surveillance Camera,Fixed Lens,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.