Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveillance Systems, 10TB, 12VDC, 8, TVI

  • Mfr # VT-TH5KT810TB-2

  • Zoro # G3970254


product price: $1,452.99
/ea
Free Shipping & Returns

Key Features

Mount
Ceiling, or Wall, Surface
DVR Width
10 3/64 in
Includes
USB Mouse
For Use With
Mfr. No. VT-TJB01, VT-TJB07, VT-TJB08
Camera Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TH5KT810TB-2
Zoro #
G3970254
UPC #
00810023210894
Country of Origin
China

Dimensions

DVR Width
10 3/64 in
Camera Length
8 5/8 in
DVR Height
1 21/32 in
DVR Depth
8 17/64 in
Hard Drive Size
10 TB
Focal Length
2.80mm
Camera Width
3 1/2 in
Recorder Width
10 in
Recorder Depth
8 1/4 in
Recorder Height
1 5/8 in
Maximum Focal Length
2.8 mm

Details

Item
Video Surveillance Digital Systems
Mount
Ceiling, or Wall, Surface
Includes
USB Mouse
For Use With
Mfr. No. VT-TJB01, VT-TJB07, VT-TJB08
Camera Voltage
12V DC
Min. Light Level
0 Lux (IR On), 0.001 Lux F1.2
Type
TVI Surveillance
Recording Modes
Schedule, Motion, Smart
Format Type
PAL/NTSC
Lens
Fixed
Recorder Voltage
12V DC
Number of Channels
8
Maximum Viewing Angle
92.8 Degrees
Minimum Light Level
0 lux
Camera Operating Voltage
12V DC
Number of Cameras Included
4
Camera Resolution
5MP
Internal Memory Capacity
10 TB
Lens Type
Fixed
Camera Design
Bullet
Recorder Maximum Input Voltage
12V DC

Description

Video Surveillance Digital Systems, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 10 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 92.8 Degrees , Camera Diameter Not Applicable, Camera Length 8 5/8 in, Camera Width 3 1/2 in, Includes USB Mouse, Lens Type Fixed, Minimum Light Level 0 lux, Number of Channels 8, Recorder Depth 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.