Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveillance Systems, 12 TB, 12V DC, 8, TVI

  • Mfr # VT-TH5KT810TD-2

  • Zoro # G3970787


product price: $1,471.99
/ea
Free Shipping & Returns

Key Features

Includes
USB Mouse
Focal Length
2.80mm
Number of Channels
8
Recording Modes
Schedule, Motion, Smart
DVR Width
10 3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TH5KT810TD-2
Zoro #
G3970787
UPC #
00810023210917
Country of Origin
China

Dimensions

Focal Length
2.80mm
DVR Width
10 3/64 in
Hard Drive Size
12 TB
DVR Height
1 21/32 in
Camera Height
3 5/8 in
DVR Depth
8 17/64 in
Camera Diameter
4 5/8 in
Maximum Focal Length
2.8 mm
Recorder Width
10 in
Recorder Height
1 5/8 in
Recorder Depth
8 1/4 in

Details

Item
Video Surveillance Digital Systems
Includes
USB Mouse
Number of Channels
8
Recording Modes
Schedule, Motion, Smart
Type
TVI Surveillance
Format Type
PAL/NTSC
Min. Light Level
0 Lux (IR On), 0.001 Lux F1.2
Recorder Voltage
12V DC
Lens
Fixed
For Use With
Mfr. No. VT-TWMT-3, VT-TJB03
Mount
Ceiling, or Wall, Surface
Camera Voltage
12V DC
Internal Memory Capacity
12 TB
Lens Type
Fixed
Camera Design
Dome
Maximum Viewing Angle
103.8 Degrees
Minimum Light Level
0 lux
Number of Cameras Included
4
Camera Resolution
5MP
Camera Operating Voltage
12V DC
Recorder Maximum Input Voltage
12V DC

Description

Video Surveillance Digital Systems, Camera Design Dome, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 12 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 4 5/8 in, Camera Height 3 5/8 in, Camera Length Not Applicable, Camera Width Not Applicable, Includes USB Mouse, Lens Type Fixed, Minimum Light Level 0 lux, Number of Channels 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.