Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveillance Systems, 12 TB, 12V DC, TVI

  • Mfr # VT-TH5KT812TD-2

  • Zoro # G3972345


product price: $1,530.99
/ea
Free Shipping & Returns

Key Features

Camera Voltage
12V DC
DVR Height
1 21/32 in
Hard Drive Size
12 TB
Mount
Ceiling, or Wall, Surface
Camera Diameter
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TH5KT812TD-2
Zoro #
G3972345
UPC #
00810023210948
Country of Origin
China

Dimensions

DVR Height
1 21/32 in
Hard Drive Size
12 TB
Camera Diameter
4 5/8 in
DVR Width
10 3/64 in
Camera Height
3 5/8 in
DVR Depth
8 17/64 in
Focal Length
2.80mm
Recorder Height
1 5/8 in
Recorder Width
10 in
Recorder Depth
8 1/4 in
Maximum Focal Length
2.8 mm
Manufacturers Warranty Length
3 yr

Details

Item
Video Surveillance Digital Systems
Camera Voltage
12V DC
Mount
Ceiling, or Wall, Surface
For Use With
Mfr. No. VT-TWMT-3, VT-TJB03
Recorder Voltage
12V DC
Includes
USB Mouse
Lens
Fixed
Number of Channels
8
Format Type
PAL/NTSC
Min. Light Level
0 Lux (IR On), 0.001 Lux F1.2
Type
TVI Surveillance
Recording Modes
Schedule, Motion, Smart
Camera Operating Voltage
12V DC
Camera Design
Dome
Lens Type
Fixed
Features
Supports HD-TVI/AHD/CVI/960H Cameras as well as up to 4 IP Camera with Full HD Recording and Playback
Indoor/Outdoor Usage
Indoor, Outdoor
Internal Memory Capacity
12 TB
Minimum Light Level
0 lux
Number of Cameras Included
4
Maximum Viewing Angle
103.8 Degrees
Camera Resolution
5MP
Recorder Maximum Input Voltage
12V DC
Recording Resolution
8MP

Description

Video Surveillance Digital Systems, Camera Design Dome, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 12 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 4 5/8 in, Camera Height 3 5/8 in, Camera Length Not Applicable, Camera Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.