Zoro Homepage

Surveillance Systems, 12V DC, 4 Chan

  • Mfr # VT-TH5KT42TA-2

  • Zoro # G3972290


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Camera Voltage
12V DC
Hard Drive Size
2 TB
Includes
USB Mouse
DVR Depth
8 17/64 in
Lens
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TH5KT42TA-2
Zoro #
G3972290
UPC #
00810023211075
Country of Origin
China

Dimensions

Hard Drive Size
2 TB
DVR Depth
8 17/64 in
DVR Width
10 3/64 in
Camera Height
4 1/4 in
Camera Diameter
3 1/2 in
DVR Height
1 21/32 in
Focal Length
2.80mm
Recorder Height
1 5/8 in
Manufacturers Warranty Length
3 yr
Maximum Focal Length
2.8 mm
Recorder Depth
8 1/4 in
Recorder Width
10 in

Details

Item
Video Surveillance Digital Systems
Camera Voltage
12V DC
Includes
USB Mouse
Lens
Fixed
Mount
Ceiling, or Wall, Surface
Min. Light Level
0 Lux (IR On), 0.001 Lux F1.2
Recording Modes
Schedule, Motion, Smart
Recorder Voltage
12V DC
Number of Channels
4
For Use With
Mfr. No. VT-TWMT3, VT-TJB01, VT-TJB08
Format Type
PAL/NTSC
Type
TVI Surveillance
Lens Type
Fixed
Maximum Viewing Angle
103.8 Degrees
Internal Memory Capacity
2 TB
Camera Resolution
5MP
Indoor/Outdoor Usage
Indoor, Outdoor
Recorder Maximum Input Voltage
12V DC
Camera Operating Voltage
12V DC
Camera Design
Turret
Features
Supports HD-TVI/AHD/CVI/960H Cameras as well as up to 4 IP Camera with Full HD Recording and Playback
Recording Resolution
5MP
Number of Cameras Included
4
Minimum Light Level
0 lux

Description

Video Surveillance Digital Systems, Camera Design Turret, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 2 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 3 1/2 in, Camera Height 4 1/4 in, Camera Length Not Applicable, Camera Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.