Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveillance Systems, 16 TB, 12V DC, TVI

  • Mfr # VT-TH5KT816TD-2

  • Zoro # G3973614


product price: $1,682.99
/ea
Free Shipping & Returns

Key Features

Camera Height
3 5/8 in
Number of Channels
8
Lens
Fixed
Min. Light Level
0 Lux (IR On), 0.001 Lux F1.2
Hard Drive Size
16 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TH5KT816TD-2
Zoro #
G3973614
UPC #
00810023210979
Country of Origin
China

Dimensions

Camera Height
3 5/8 in
Hard Drive Size
16 TB
DVR Height
1 21/32 in
DVR Depth
8 17/64 in
Focal Length
2.80mm
DVR Width
10 3/64 in
Camera Diameter
4 5/8 in
Recorder Width
10 in
Manufacturers Warranty Length
3 yr
Recorder Depth
8 1/4 in
Maximum Focal Length
2.8 mm
Recorder Height
1 5/8 in

Details

Item
Video Surveillance Digital Systems
Number of Channels
8
Lens
Fixed
Min. Light Level
0 Lux (IR On), 0.001 Lux F1.2
Recording Modes
Schedule, Motion, Smart
Includes
USB Mouse
Type
TVI Surveillance
Recorder Voltage
12V DC
Format Type
PAL/NTSC
For Use With
Mfr. No. VT-TWMT-3, VT-TJB03
Camera Voltage
12V DC
Mount
Ceiling, or Wall, Surface
Maximum Viewing Angle
103.8 Degrees
Camera Design
Dome
Indoor/Outdoor Usage
Indoor, Outdoor
Recorder Maximum Input Voltage
12V DC
Number of Cameras Included
4
Features
Supports HD-TVI/AHD/CVI/960H Cameras as well as up to 4 IP Camera with Full HD Recording and Playback
Camera Resolution
5MP
Camera Operating Voltage
12V DC
Lens Type
Fixed
Recording Resolution
8MP
Minimum Light Level
0 lux
Internal Memory Capacity
16 TB

Description

Video Surveillance Digital Systems, Camera Design Dome, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 16 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 4 5/8 in, Camera Height 3 5/8 in, Camera Length Not Applicable, Camera Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.