Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveillance Systems, 16TB, 12VDC, 8, TVI

  • Mfr # VT-TH5KT816TB-2

  • Zoro # G3970218


product price: $1,707.99
/ea
Free Shipping & Returns

Key Features

DVR Width
10 3/64 in
Camera Voltage
12V DC
Focal Length
2.80mm
Includes
USB Mouse
Format Type
PAL/NTSC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TH5KT816TB-2
Zoro #
G3970218
UPC #
00810023210955
Country of Origin
China

Dimensions

DVR Width
10 3/64 in
Focal Length
2.80mm
Hard Drive Size
16 TB
Camera Length
8 5/8 in
Camera Width
3 1/2 in
DVR Depth
8 17/64 in
DVR Height
1 21/32 in
Manufacturers Warranty Length
3 yr
Recorder Depth
8 1/4 in
Recorder Width
10 in
Recorder Height
1 5/8 in
Maximum Focal Length
2.8 mm

Details

Item
Video Surveillance Digital Systems
Camera Voltage
12V DC
Includes
USB Mouse
Format Type
PAL/NTSC
Recorder Voltage
12V DC
Lens
Fixed
Mount
Ceiling, or Wall, Surface
Number of Channels
8
Type
TVI Surveillance
For Use With
Mfr. No. VT-TJB01, VT-TJB07, VT-TJB08
Min. Light Level
0 Lux (IR On), 0.001 Lux F1.2
Recording Modes
Schedule, Motion, Smart
Number of Cameras Included
4
Recorder Maximum Input Voltage
12V DC
Camera Resolution
5MP
Camera Operating Voltage
12V DC
Minimum Light Level
0 lux
Internal Memory Capacity
16 TB
Camera Design
Bullet
Maximum Viewing Angle
92.8 Degrees
Recording Resolution
5MP
Features
Supports HD-TVI/AHD/CVI/960H Cameras as well as up to 4 IP Camera with Full HD Recording and Playback
Indoor/Outdoor Usage
Indoor, Outdoor
Lens Type
Fixed

Description

Video Surveillance Digital Systems, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 16 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 92.8 Degrees , Camera Diameter Not Applicable, Camera Length 8 5/8 in, Camera Width 3 1/2 in, Features Supports HD-TVI/AHD/CVI/960H Cameras as well as up to 4 IP Camera with Full HD Recording and Playback

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.