Zoro Homepage

Surveillance Systems, 2 TB, 12V DC, TVI

  • Mfr # VT-TH5KT42TB-2

  • Zoro # G3969700


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Mount
Ceiling, or Wall, Surface
Focal Length
2.80mm
DVR Width
10 3/64 in
Lens
Fixed
Recorder Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TH5KT42TB-2
Zoro #
G3969700
UPC #
00810023211099
Country of Origin
China

Dimensions

Focal Length
2.80mm
DVR Width
10 3/64 in
DVR Height
1 21/32 in
Hard Drive Size
2 TB
Camera Width
3 1/2 in
Camera Length
8 5/8 in
DVR Depth
8 17/64 in
Maximum Focal Length
2.8 mm
Recorder Width
10 in
Recorder Height
1 5/8 in
Recorder Depth
8 1/4 in
Manufacturers Warranty Length
3 yr

Details

Item
Video Surveillance Digital Systems
Mount
Ceiling, or Wall, Surface
Lens
Fixed
Recorder Voltage
12V DC
Number of Channels
4
Includes
USB Mouse
For Use With
Mfr. No. VT-TJB01, VT-TJB07, VT-TJB08
Camera Voltage
12V DC
Min. Light Level
0 Lux (IR On), 0.001 Lux F1.2
Recording Modes
Schedule, Motion, Smart
Type
TVI Surveillance
Format Type
PAL/NTSC
Features
Supports HD-TVI/AHD/CVI/960H Cameras as well as up to 4 IP Camera with Full HD Recording and Playback
Indoor/Outdoor Usage
Indoor, Outdoor
Lens Type
Fixed
Maximum Viewing Angle
92.8 Degrees
Camera Operating Voltage
12V DC
Camera Resolution
5MP
Camera Design
Bullet
Internal Memory Capacity
2 TB
Minimum Light Level
0 lux
Recorder Maximum Input Voltage
12V DC
Recording Resolution
5MP
Number of Cameras Included
4

Description

Video Surveillance Digital Systems, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 2 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 92.8 Degrees , Camera Diameter Not Applicable, Camera Length 8 5/8 in, Camera Width 3 1/2 in, Features Supports HD-TVI/AHD/CVI/960H Cameras as well as up to 4 IP Camera with Full HD Recording and Playback

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.