Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveillance Systems, 2 TB, 8 Chan, TVI

  • Mfr # VT-TH5KT82TB-2

  • Zoro # G3973456


product price: $924.99
/ea
Free Shipping & Returns

Key Features

DVR Height
1 21/32 in
Min. Light Level
0 Lux (IR On), 0.001 Lux F1.2
Lens
Fixed
Camera Width
3 1/2 in
Mount
Ceiling, or Wall, Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TH5KT82TB-2
Zoro #
G3973456
UPC #
00810023210801
Country of Origin
China

Dimensions

DVR Height
1 21/32 in
Camera Width
3 1/2 in
Camera Length
8 5/8 in
DVR Depth
8 17/64 in
Hard Drive Size
2 TB
DVR Width
10 3/64 in
Focal Length
2.80mm
Manufacturers Warranty Length
3 yr
Recorder Depth
8 1/4 in
Recorder Width
10 in
Recorder Height
1 5/8 in
Maximum Focal Length
2.8 mm

Details

Item
Video Surveillance Digital Systems
Min. Light Level
0 Lux (IR On), 0.001 Lux F1.2
Lens
Fixed
Mount
Ceiling, or Wall, Surface
Type
TVI Surveillance
Recorder Voltage
12V DC
Recording Modes
Schedule, Motion, Smart
For Use With
Mfr. No. VT-TJB01, VT-TJB07, VT-TJB08
Camera Voltage
12V DC
Format Type
PAL/NTSC
Includes
USB Mouse
Number of Channels
8
Maximum Viewing Angle
92.8 Degrees
Recording Resolution
5MP
Camera Resolution
5MP
Indoor/Outdoor Usage
Indoor, Outdoor
Camera Operating Voltage
12V DC
Minimum Light Level
0 lux
Lens Type
Fixed
Camera Design
Bullet
Internal Memory Capacity
2 TB
Number of Cameras Included
4
Features
Supports HD-TVI/AHD/CVI/960H Cameras as well as up to 4 IP Camera with Full HD Recording and Playback
Recorder Maximum Input Voltage
12V DC

Description

Video Surveillance Digital Systems, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 2 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 92.8 Degrees , Camera Diameter Not Applicable, Camera Length 8 5/8 in, Camera Width 3 1/2 in, Features Supports HD-TVI/AHD/CVI/960H Cameras as well as up to 4 IP Camera with Full HD Recording and Playback

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.