Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveillance Systems, 20 TB, 8 Chan, TVI

  • Mfr # VT-TH5KT820TD

  • Zoro # G3973045


product price: $1,967.99
/ea
Free Shipping & Returns

Key Features

Type
TVI Surveillance
Mount
Ceiling, or Wall, Surface
Recording Modes
Schedule, Motion, Smart
Format Type
PAL/NTSC
Lens
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TH5KT820TD
Zoro #
G3973045
UPC #
00810023210993
Country of Origin
China

Dimensions

DVR Depth
8 17/64 in
Focal Length
3.60mm
Camera Height
3 5/8 in
Hard Drive Size
20 TB
DVR Height
1 21/32 in
DVR Width
10 3/64 in
Camera Diameter
4 5/8 in
Recorder Width
10 in
Recorder Height
1 5/8 in
Maximum Focal Length
3.6 mm
Recorder Depth
8 1/4 in

Details

Item
Video Surveillance Digital Systems
Type
TVI Surveillance
Mount
Ceiling, or Wall, Surface
Recording Modes
Schedule, Motion, Smart
Format Type
PAL/NTSC
Lens
Fixed
Number of Channels
8
For Use With
Mfr. No. VT-TWMT-3, VT-TJB03
Recorder Voltage
12V DC
Min. Light Level
0 Lux (IR On), 0.001 Lux F1.2
Includes
USB Mouse
Camera Voltage
12V DC
Internal Memory Capacity
20 TB
Camera Design
Dome
Lens Type
Fixed
Camera Resolution
5MP
Camera Operating Voltage
12V DC
Number of Cameras Included
4
Maximum Viewing Angle
95.1 Degrees
Recorder Maximum Input Voltage
12V DC
Minimum Light Level
0 lux

Description

Video Surveillance Digital Systems, Camera Design Dome, Number of Cameras Included 4, Maximum Focal Length 3.6 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 20 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 95.1 Degrees , Camera Diameter 4 5/8 in, Camera Height 3 5/8 in, Camera Length Not Applicable, Camera Width Not Applicable, Includes USB Mouse, Lens Type Fixed, Minimum Light Level 0 lux, Number of Channels 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.