Zoro Homepage
This item is Discontinued.
Vitek Surveillance Systems, 1 TB, 4 Chan, TVI VT-TH5KT41TA-2

Surveillance Systems, 1 TB, 4 Chan, TVI (Discontinued)

  • Mfr # VT-TH5KT41TA-2
  • Zoro # G3970315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TH5KT41TA-2
Zoro #
G3970315
UPC #
00810023211242
Country of Origin
China

Dimensions

DVR Height
1 21/32 in
Focal Length
2.80mm
Hard Drive Size
1 TB
DVR Width
10 3/64 in
DVR Depth
8 17/64 in
Camera Height
4 1/4 in
Camera Diameter
3 1/2 in
Recorder Height
1 5/8 in
Manufacturers Warranty Length
3 yr
Recorder Depth
8 1/4 in
Maximum Focal Length
2.8 mm
Recorder Width
10 in

Description

Video Surveillance Digital Systems, Camera Design Turret, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 1 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 3 1/2 in, Camera Height 4 1/4 in, Camera Length Not Applicable, Camera Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.