Video Surveillance System, 20TB, 8Chan, TVI

  • Mfr # VT-TH5KT820TD-2

  • Zoro # G3971590


product price:  $1,967.99
/ea
Free Shipping & Returns

Key Features

Mount
Ceiling, or Wall, Surface
DVR Width
10 3/64 in
Recorder Voltage
12V DC
For Use With
Mfr. No. VT-TWMT-3, VT-TJB03
Min. Light Level
0 Lux (IR On), 0.001 Lux F1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TH5KT820TD-2
Zoro #
G3971590
UPC #
00810023211006
Country of Origin
China

Dimensions

DVR Width
10 3/64 in
Camera Diameter
4 5/8 in
Hard Drive Size
20 TB
Camera Height
3 5/8 in
Focal Length
2.80mm
DVR Height
1 21/32 in
DVR Depth
8 17/64 in
Recorder Depth
8 1/4 in
Recorder Width
10 in
Maximum Focal Length
2.8 mm
Recorder Height
1 5/8 in

Details

Item
Video Surveillance Digital Systems
Mount
Ceiling, or Wall, Surface
Recorder Voltage
12V DC
For Use With
Mfr. No. VT-TWMT-3, VT-TJB03
Min. Light Level
0 Lux (IR On), 0.001 Lux F1.2
Format Type
PAL/NTSC
Lens
Fixed
Recording Modes
Schedule, Motion, Smart
Type
TVI Surveillance
Number of Channels
8
Camera Voltage
12V DC
Includes
USB Mouse
Lens Type
Fixed
Maximum Viewing Angle
103.8 Degrees
Recorder Maximum Input Voltage
12V DC
Internal Memory Capacity
20 TB
Minimum Light Level
0 lux
Camera Resolution
5MP
Camera Design
Dome
Number of Cameras Included
4
Camera Operating Voltage
12V DC

Description

Video Surveillance Digital Systems, Camera Design Dome, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 20 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 4 5/8 in, Camera Height 3 5/8 in, Camera Length Not Applicable, Camera Width Not Applicable, Includes USB Mouse, Lens Type Fixed, Minimum Light Level 0 lux, Number of Channels 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.