Shop VITLAB
See all product information
Create Account
Volumetric Flask, 100mL, PMP, PK2
Mfr # V673040
Zoro # G2971905
product price:Â
$
68.59
/pk of 2, $34.30/ea
Key Features
Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Clarity
Transparent
Labware Body Color
Orange
Labware Basic Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V673040
- Zoro #
- G2971905
- UPC #
- -
- Country of Origin
- Unknown
- Flask Type
- Volumetric
- Labware Capacity - Metric
- 100 mL
- Labware Clarity
- Transparent
- Labware Body Color
- Orange
- Labware Basic Material
- Plastic
- Labware Body Material
- Polymethylpentene (PMP)
- Capacity
- 100mL
- Includes
- Screw Cap
- Labware Closure Type
- Screw On
- Material of Construction
- Polymethylpentene
- Special Features
- Light Shielding
- Item
- Volumetric Flask
- Includes Closure
- Yes
Description
Volumetric Flask, Flask Type Volumetric, Includes Closure Yes, Special Features Light Shielding, Includes Screw Cap, Package Quantity 2