
Digital Handrail Bariatric Scale With Wheels.
Mfr # ADI904-05-MK
Zoro # G513348795
product price: $472.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Width
20.47 in
Weighing Surface Depth
24.44 in
Housing Material
STEEL
Overall Length
51.6 in
Case Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI904-05-MK
Zoro #
G513348795
UPC #
840309414982
Country of Origin
China
Dimensions
Weighing Surface Width
20.47 in
Weighing Surface Depth
24.44 in
Overall Length
51.6 in
Details
Housing Material
STEEL
Case Color
Stainless Steel
Description
Physician LCD Digital Bariatric Scale with Handrail and Wheels. 660 LB Capacity
- Made from high-quality stainless steel
- Weight capacity of 660 pounds
- Ergonomic handrail design provides enhanced support
- Stainless steel construction exceptionally durable for long lasting use
- On, off, zero, tare, unit, and hold, print
- Scale's low-level platform at a height of 2.4 in. from the ground allows patients to step onto the scale with ease
- The Hold feature on the scale freezes and records a stable weight, allowing for seamless data retrieval during the weighing process
- Adjustable feet offer flexibility in positioning, even on uneven surfaces
- 1 year warranty
- Made from high-quality stainless steel, this scale is exceptionally durable and is designed to withstand heavy daily use. With a weight capacity of 660 pounds, 300 kilograms, the scale can easily accommodate a wide range of patients. Our medical handrail scale provides exact weight readings thanks to essential operating keys like On, Off, Zero, Tare, Unit, and Hold/Print. With an accuracy of 0.1 kg,0.2 lb, the scale ensures reliable weight measurements. The scale's ergonomic handrail design provides enhanced support for unsteady, limited mobility or obese patients, and strategically positioned grips create a comfortable and secure weighing environment. The scale's low-level platform at a height of 2.4-inch from the ground allows patients to step onto the scale with ease. The scale's adjustable feet offer flexibility in positioning, even on uneven surfaces. The two 1.5-inch wheels make the scale easily transportable, enhancing mobility and maneuverability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.