Zoro Homepage

Digital Physician Scale with Mechanical Height Rod and BMI

  • Mfr # ADI904-01-MK

  • Zoro # G913348722


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Width
11.81 in
Weighing Surface Depth
20.47 in
Housing Material
STEEL
Overall Length
37.4 in
Case Color
White/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI904-01-MK
Zoro #
G913348722
UPC #
840309414999
Country of Origin
China

Dimensions

Weighing Surface Width
11.81 in
Weighing Surface Depth
20.47 in
Overall Length
37.4 in

Details

Housing Material
STEEL
Case Color
White/Black

Description

Digital Physician Scale with Mechanical Height Rod and BMI. 660 LB Capacity


  • Height rod has visible eye-level markings
  • Metal body withstands daily wear and tear
  • LCD screen that displays the patient's weight and BMI
  • LCD screen that displays the patient's weight, BMI, and the ability to switch between units of measurement lbs and kg
  • Equipped lightweight height rod is effortless to maneuver into position and has visible eye-level markings
  • Weight capacity of 660 lbs
  • Dimensions of 37.40 in. H x 11.81in. W x 20.47 in. D
  • Platform dimensions of 15.75-inch x 11.81-inch
  • Adequately sized platform offers users plenty of room to stand comfortably while measurements are being taken
  • Easy to clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.