Grande Exam Table with Steel Cabinet, Adjustable Back, Step Stool and Blue Mattress

  • Mfr # ADI996-09-S-BLU-MK

  • Zoro # G613348749


product price:  $1,335.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Width
28 in
Material
Steel
Depth
58 in
Color
Blue
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADI996-09-S-BLU-MK
Zoro #
G613348749
UPC #
840309415217
Country of Origin
China

Dimensions

Width
28 in
Depth
58 in
Length
31 in

Details

Material
Steel
Color
Blue

Description

Grande Medical Exam Table with Steel Cabinet, Adjustable Back, Step Stool and Blue Mattress. 500 LB Capacity. Stirrups Optional.


  • Dual-sided cabinet and 2 front drawers for ample storage
  • Pull-out step stool and leg rest for added convenience
  • Dimensions 58 in. L x 28 in. W x 31 in. H
  • Stainless steel frame resists corrosion and withstands constant use for long-lasting performance
  • Antimicrobial mattress minimizes the risk of cross-contamination for a safe and hygienic patient environment
  • Dual-side cabinet with soft-closing doors provides flexibility in positioning without compromising cabinet accessibility
  • Two euro-style drawers with stainless steel slides offers plenty of storage and easy access to commonly used supplies
  • Manually adjustable up to a 70-degree angle for various height positions
  • Pull-out leg support provides extra comfort for patients during medical exams
  • Built-in paper roll dispenser and cutter ensures quick and efficient liner changes between patients

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.