
Medical Wheelchair LCD Digital Scale in Stainless Steel
Mfr # ADI904-03-MK
Zoro # G613348824
product price: $839.99
/eaKey Features
Weighing Surface Width
39.76 in
Weighing Surface Depth
1.96 in
Overall Length
32.56 in
Case Color
WHITE
Housing Material
STEEL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADI904-03-MK
Zoro #
G613348824
UPC #
840309415019
Country of Origin
China
Dimensions
Weighing Surface Width
39.76 in
Weighing Surface Depth
1.96 in
Overall Length
32.56 in
Details
Case Color
WHITE
Housing Material
STEEL
Description
Medical Wheelchair LCD Digital Scale in Stainless Steel. 1000 LB Capacity
- Clear and bright display for effortless readability
- Weight capacity 1000 lbs
- Displays the weight for 120 seconds after user left the scale
- Powder-coated stainless steel handrails and adjustable non-slip leveling feet at its base for added stability
- Dual-sided built-in ramp facilitates easy access from the floor to the scale, eliminating any tripping hazards
- Clear and bright display for effortless readability
- Switch Between LB and KG For the right unit of measurement every time
- Sleek gliding wheels make the scale easy to move around so that user wonâ„¢t have to
- Foldable with built-in handle can be easily folded and carried using the handle
- 1 year warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.