Physician Mechanical Beam Scale with Height Rod and Sliding Weights

  • Mfr # ADI904-02-MK

  • Zoro # G213348729


product price: $455.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Weighing Surface Width
19.29 in
Weighing Surface Depth
14.76 in
Overall Length
58.2 in
Housing Material
STEEL
Case Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI904-02-MK
Zoro #
G213348729
UPC #
840309414975
Country of Origin
China

Dimensions

Weighing Surface Width
19.29 in
Weighing Surface Depth
14.76 in
Overall Length
58.2 in

Details

Housing Material
STEEL
Case Color
Black/White

Description

Physician Mechanical Beam Scale with Height Rod and Sliding Weights. 440 LB Capacity


  • Equipped with a retractable height rod
  • Gliding wheels and fixed feet offer stability and transportation
  • Die casted dual beams include two manual sliding weights
  • Durable metal construction
  • User-friendly height rod with eye-level markings
  • Weight capacity 440 lbs
  • Perfect weighing solution for gyms, sports centers, and medical/rehabilitation facilities and personal home use
  • Dimensions of 58.2 in. H x 19.29 in. W x 14.76in. D
  • 1 year warranty
  • Our VIVA beam scale with height rod is the perfect weighing solution for gyms, sports centers, and medical/rehabilitation facilities or personal home use. Equipped with a retractable height rod, this beam scale ensures easy and accurate readings every time. Its precise, eye-level height measurements are embedded on the height rod for safety and accuracy. Die casted dual beams include two manual sliding weights that can be read from either side. A safety mat on the spacious weighing platform prevents slippage while the easy gliding wheels and fixed feet offer stability and maneuverability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.