Veterinary Animal Mid Size LCD Digital Scale with Wheels
Mfr # ADI904-04-MK
Zoro # G013348783
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Width
20.47 in
Weighing Surface Depth
1.77 in
Housing Material
STEEL
Overall Length
44.09 in
Case Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI904-04-MK
Zoro #
G013348783
UPC #
840309415002
Country of Origin
China
Dimensions
Weighing Surface Width
20.47 in
Weighing Surface Depth
1.77 in
Overall Length
44.09 in
Details
Housing Material
STEEL
Case Color
Stainless Steel
Description
Veterinary Animal Mid Size LCD Digital Scale with Wheels. 660 LB Capacity
- Premium stainless steel, ensuring resilience and longevity
- Easy-to-read digital display for concise and quick weight
- Equipped with a handle for effortless movement
- Suitable for various animals like pets and smaller livestock
- High-quality stainless steel construction
- Advanced weighing technology for precise measurements
- Dual integrated wheels
- Auto sleep and power down function
- Dimensions 44.09 in. L x 20.47 in. W x 1.77in. D
- USB or RS-232 Interface data transmission
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.