Signature Cloth Perforated Roll Paper Towels, 1 Ply, 86 Sheets, 79 ft, White, 24 PK

  • Mfr # 56530

  • Zoro # G116451243


product price:  $119.99
/pk 24, $5.00/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Perforated Roll
Material
Paper
Product Series
Signature Cloth
Sheet Length
11"
Number of Sheets
86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56530
Zoro #
G116451243
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
11"
Sheet Width
5.1 in
Roll Length
79 ft

Details

Paper Towel Type
Perforated Roll
Material
Paper
Product Series
Signature Cloth
Number of Sheets
86
Container Type
Plastic Overwrap
Ply
1
Color
White
Item
Paper Towels

Description

Viva Signature Cloth Paper Towels are two times more durable to power through your toughest cleaning tasks to help you achieve an exceptional clean. A strong paper towel with cloth-like durability, Viva Signature Cloth Paper Towels help you tackle any job, wet or dry. Viva disposable paper towels are strong, absorbent and clean like cloth for cleanups.


  • Soft and strong, absorbent disposable paper towels with smooth texture and cloth-like durability.
  • Micro-texture to lift away the toughest messes.
  • Towels that clean like cloth.
  • Two times more durable for tough cleaning jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.