Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Cushion, Black; Tan, 13 in L

  • Mfr # 555-7303-0200

  • Zoro # G022580624


product price: $27.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555-7303-0200
Zoro #
G022580624
UPC #
041298730385
Country of Origin
China

Description

Support Cushion, Color Black, Tan, Features Adjustable Elastic Strap with Buckle Anchors the Cushion in Place and Prevents it from Moving or Slipping, Lumbar Back Support Cushion, Removable Solid Board Insert, Ultra High Density Foam Keeps its Shape, Zippered Cover is Machine Washable, Material Foam, Overall Height 14 in, Overall Length 13 in, Overall Width 4 3/4 in, Product Type Support Cushion, For Use With Car Seats or Chairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.