Zoro Homepage

IRThermalImagingCamera, Resolution320x240, -4572

  • Mfr # A2

  • Zoro # G100405269


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Thermal Resolution
320 x 240
Temperature Range
-4°F to 572°F
LCD Screen
3.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2
Zoro #
G100405269
UPC #
759119544508
Country of Origin
China

Details

Thermal Resolution
320 x 240
Temperature Range
-4°F to 572°F
LCD Screen
3.2"

Description

Vividia HT-A2 Pocket Sized Palm Type Thermal Imaging Camera has good quality thermal resolution (IR resolution 320x240 pixels) brining you crystal clear thermal images. This is the perfect thermal camera for home inspection, HVAC check, plumbing and more. With Vividia HT-A01 Thermal Imaging Camera, you can get greater details in thermal resolution so that you don't miss out on essential details for better diagnostics and problem-analysis.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.