Zoro Homepage

Monitor USB Borescope & Microscope, 4.5" LCD IPS Screen, 854x480

  • Mfr # M450

  • Zoro # G300405199


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Screen Resolution
854 x 480
Battery
2500 mAH
Screen Size
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M450
Zoro #
G300405199
UPC #
759119543914
Country of Origin
China

Dimensions

Screen Size
4.5"

Details

Screen Resolution
854 x 480
Battery
2500 mAH

Description

Vividia M450 LCD Monitor is a 4.5" IPS high clarity monitor designed for USB borescopes, USB endoscopes, USB microscopes and USB otoscopes. MS450 has built-in battery, SD card slot, video recording and picture snapping functions. One can plug in a USB scope into Vividia M450 and get high quality preview images, and the photo and video can be saved on a SD card. Vividia M450 LCD monitor for USB scopes is a convenient method to replace PC or smartphone to connect to a USB camera.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.