Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Imaging Android Adapter for Detecting EBT, 68-113 Degrees F, 160x120

  • Mfr # C1-160

  • Zoro # G600405240


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Thermal Resolution
160 x 120
Temperature Measurement Distance
0.5m to 3m
Temperature Range
20℃ to 45℃
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1-160
Zoro #
G600405240
UPC #
759119544645
Country of Origin
China

Details

Thermal Resolution
160 x 120
Temperature Measurement Distance
0.5m to 3m
Temperature Range
20℃ to 45℃

Description

Vividia C1-160 USB Body Temperature Thermal Imaging Camera is an infrared thermal imager used on an Android phone or tablet that combines surface temperature measurement with real-time thermal images. Vivida C1-160 thermal imager is designed to measure human's body temperature with the temperature range of 20°C to 45°C (68 F to 113 F) and the accuracy of ±0.5 ̊C. Vividia C1-160 can be used to quickly screen people for fever or unusual high temperatures with distance of 0.5 meter to 3 meter away. Vividia C1-160 app on Android device can take pictures and videos and makes audible alarm for temperature higher than setted point. Vividia C1-160 Android Thermal Camera is an convenient and compact option for fever screening and detection. An Android phone or tablet with OTG USB video function is required to work with Vividia C1-160 USB Thermal Camera.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.