Thermal Imaging Camera for Detecting EBT, 86-113 Degrees F, 160x120, 2.8 LCD

  • Mfr # 165H

  • Zoro # G500405241


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Thermal Resolution
160 x 120
Temperature Range
30℃ to 45℃
Min. Temperature Measurement Distance
15 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
165H
Zoro #
G500405241
UPC #
759119544973
Country of Origin
China

Details

Thermal Resolution
160 x 120
Temperature Range
30℃ to 45℃
Min. Temperature Measurement Distance
15 cm

Description

Vividia 165H Body Temperature Thermal Imaging Camera is an infrared thermal imager that combines surface temperature measurement with real-time thermal images. Vivida 165H thermal imager is designed to measure human's body temperature with the temperature range of 30°C to 45°C (86°F to 113°F) and the accuracy of ±0.5 ̊C. Vividia 165H can be used to quickly screen people for fever or unusual high temperatures. Vividia 220K is a upgraded models with the capability to be directly connected to a PC for live screening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.