Zoro Homepage

Thermal Imaging for Detecting EBT, 68-113 DegreeF 160x120, Analysis Software

  • Mfr # M14

  • Zoro # G300405267


product price: $1,689.99
/ea
Free Shipping & Returns

Key Features

Thermal Resolution
160 x 120
Min. Temperature Measurement Distance
30 cm
Temperature Range
20℃ to 45℃
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14
Zoro #
G300405267
UPC #
759119544669
Country of Origin
China

Details

Thermal Resolution
160 x 120
Min. Temperature Measurement Distance
30 cm
Temperature Range
20℃ to 45℃

Description

Vividia M14 Body Temperature Fever Detection Thermal Imaging Camera Screening System is an fast and non-contact fever pre-screening device based on infrared thermal imaging, temperature measurement and intelligent data image analysis software. Vividia Body Temperature Fever Detection Thermal Screening Systems can be deployed at airports, railway stations, subways, hospitals, schools, shopping malls, office buildings and other densely populated areas in major cities around the world to quickly and safely screen crowd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.