Zoro Homepage

Thermal Imaging for Detecting EBT, Face Recognition, 86-113 Degrees F, 8 IPS

  • Mfr # KT08

  • Zoro # G500405272


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Monitor
8"
Temperature Measurement Distance
30cm to 80cm
Monitor Resolution
1920 x 1080
Temperature Range
30℃ to 45℃
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT08
Zoro #
G500405272
UPC #
759119544652
Country of Origin
China

Details

Monitor
8"
Temperature Measurement Distance
30cm to 80cm
Monitor Resolution
1920 x 1080
Temperature Range
30℃ to 45℃

Description

Vividia KT08 Body Temperature Fever Detection Face Recognition Camera Screening System is an an fast and non-contact fever pre-screening device based on infrared thermal temperature measurement and intelligent face recognition technology. KT08 Face Recognition Camera with body temperature measurement and fever detection has 8 inch monitor with resolution of 1920x1080, and the temperature measurement range is 30 C to 45 C and accuracy of 0.5C. The normal temperature distance is 0.3m to 0.8m. Vividia KT08 Body Temperature Fever Screening Face Recognition Camera Systems can be deployed at airports, railway stations, subways, hospitals, schools, shopping malls, office buildings to quickly and safely screen people.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.