Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Up Pro Gaming Headset in White

  • Mfr # LVLUP-HEADSET-WHT

  • Zoro # G421738565


product price: $27.59
/ea

Key Features

Height
9 in
Color
White
Width
6 in
Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVLUP-HEADSET-WHT
Zoro #
G421738565
UPC #
021331022073
Country of Origin
China

Dimensions

Height
9 in
Width
6 in
Length
2.25 in

Details

Item
Gaming Headset
Color
White

Description

Wired Stereo Gaming Headest is ideal for all gamers. This universal headset is the perfect accessory for your daily gaming needs. Plug it into your console and enjoy the high definition sound quality all with a lightweight and comfortable design. Suitable for extend periods of game play, the wired headphones have plush ear cushions allowing you to play for hours in maximum comfort. The built in high sensitive microphone is easily adjustable and also allows you to communicate clearly and effortlessly with all members of your team!

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.