Shop VIVITAR
See all product information
Create Account
ProClip Ten Piece Hair Clipping Kit
- Mfr # 75089154M
- Zoro # G522980580
product price:Â
$
14.69
/ea
Key Features
Height
8.50 in
Color
Silver
Width
3 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75089154M
- Zoro #
- G522980580
- UPC #
- 681066713990
- Country of Origin
- China
- Item
- Hair Clipping Kit
- Color
- Silver
Dimensions
- Height
- 8.50 in
- Width
- 3 in
- Length
- 2 in
Description
Take care of all your grooming needs with the Vivitar ProClip 10-Piece Hair Clipping Kit. This comprehensive kit is perfect for haircuts and personal grooming with excellent maneuverability for trimming around ears, nose, sideburns, face and neckline. The precision blades ensure you are shaved cleanly without skin irritation. Stay well groomed with this ideal solution to all your hair-cutting needs. Features: Precision blades for irritation free trimming, cutting, grooming Includes 4 guide attachments, scissors, comb, and lubricating oil Soft touch ergonomic grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.