Zoro Homepage

Robo Pterosaur Blaster with 8 Foam Darts

  • Mfr # VA90702-NOC-STK-6

  • Zoro # G321736838


product price: $43.85
/ea

Key Features

Height
3 in
Length
19 in
Color
Blue
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA90702-NOC-STK-6
Zoro #
G321736838
UPC #
681066403570
Country of Origin
China

Dimensions

Height
3 in
Length
19 in
Width
9 in

Details

Item
Robo Pterosaur Blaster
Color
Blue

Description

There is not a boring time with this PTEROSAUR BLASTER! Perfect for your Dinosaur loving child whio is over 7 years old to have hours of fun with! The Dino's eyes light up, and it makes realistic sound effects! The Pterosaur can shoot the 8 included foam darts up to 75 feet away! This foam blaster takes 3 AA batteries which are not included.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.